Motion
ELT260532.23

GROVE GEAR
ELT260532.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19048791
MFR #ELT260532.23
List Price$4,467.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT260532.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19048791
MFR #ELT260532.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,467.56/each for your price

Overview

Mfr description
ELT260532.23 EL-THM826-40-H1-140-23

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    EL-THM826-40-H1-140-23
  • Weight
    41 lbs, 18.597 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought