Motion
ELT26211046.00

GROVE GEAR
ELT26211046.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19048798
MFR #ELT26211046.00
Price$5,556.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT26211046.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19048798
MFR #ELT26211046.00

Mfr description
ELT26211046.00 EL-DTM826-750-R5-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,556.34/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    262
  • Center Distance
    2.6300 in
  • Keyway Size
    1/8 x 1.0000 in
  • Length
    9.5000 in, 241.30 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    2871 in/lb;324.4 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    750:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    750:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    66 lbs, 29.9 kg
  • Width
    6.6300 in, 168.40 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.105 hp
  • Horsepower Rating Normal Duty
    0.105 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DTM826-750-R5-56
  • Max Input Horsepower
    0.105 hp
  • Output
    0.105 hp;0.078 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2871 in-lbs;324.4 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)