Motion
ELT26211064.00

GROVE GEAR
ELT26211064.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 140 Frame
Mi Item #19048800
MFR #ELT26211064.00
Price$5,556.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT26211064.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 140 Frame
Mi Item #19048800
MFR #ELT26211064.00

Mfr description
ELT26211064.00 EL-DTM826-750-R5-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,556.34/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    750:1
  • Ratio
    750:1
  • Weight
    84 lbs, 38.1 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-DTM826-750-R5-140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)