Motion
ELT30001003.00

GROVE GEAR
ELT30001003.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #19048803
MFR #ELT30001003.00
Price$4,345.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT30001003.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #19048803
MFR #ELT30001003.00

Mfr description
ELT30001003.00 EL-T830-10-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,345.04/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    48 lbs, 21.77 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-T830-10-L
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)