Motion
ELT30001022.00

GROVE GEAR
ELT30001022.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19048808
MFR #ELT30001022.00
List Price$4,563.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT30001022.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19048808
MFR #ELT30001022.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,563.28/each for your price

Overview

Mfr description
ELT30001022.00 EL-TM830-60-L-56

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-TM830-60-L-56
  • Weight
    52 lbs, 23.587 kg
  • Nominal Ratio
    60:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text