Motion
ELT30411012.00

GROVE GEAR
ELT30411012.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #19048851
MFR #ELT30411012.00
List Price$5,039.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT30411012.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #19048851
MFR #ELT30411012.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,039.45/each for your price

Overview

Mfr description
ELT30411012.00 EL-DXT830-100-R3

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.441 hp
  • Horsepower Rating Normal Duty
    1.441 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    Shaft
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    3773 in/lb;426.289 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Housing Height
    9.8800 in, 250.95 mm
  • Housing Length
    10.2600 in, 260.60 mm
  • Housing Width
    9.1300 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    EL
  • Length
    10.2600 in, 260.60 mm
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DXT830-100-R3
  • Weight
    64 lbs, 29.03 kg
  • Horsepower
    1.441 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    1.049 hp;0.782 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    3773 in-lbs;426.289 Nm
  • Bore Diameter
    1.5000 in
  • Output Shaft
    Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830
  • Width
    9.0000 in, 228.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text