Overview
Mfr description
ELT32001056.00 EL-TM832-60-L-180
Specifications
- NEMA / IEC Frame Size180
- SeriesEL
- Manufacturer Reducer Size832
- Manufacturer Catalog NumberEL-TM832-60-L-180
- Weight58 lbs, 26.308 kg
- Case Size832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data