1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
ELT32201051.00
Right Angle Worm Gear Speed Reducer - 56 Frame
MI ITEM #
19048877
MFR #
ELT32201051.00
Price
$8,263.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR ELT32201051.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
ELT32201051.00
Right Angle Worm Gear Speed Reducer - 56 Frame
MI ITEM #
19048877
MFR #
ELT32201051.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$8,263.37
/each
Qty
Add to Cart
Specifications
Dimensions
Case Size
325
Manufacturer Reducer Size
832
NEMA / IEC Frame Size
56
Weight
73 lbs, 33.11 kg
Details
Manufacturer Catalog Number
EL-DTM832-1800-L1-56
Series
EL
Overview
Mfr description
ELT32201051.00 EL-DTM832-1800-L1-56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought