Motion
ELT32203053.00

GROVE GEAR
ELT32203053.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3000:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.6250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19048881
MFR #ELT32203053.00
Price$7,547.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT32203053.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3000:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.6250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19048881
MFR #ELT32203053.00

Mfr description
ELT32203053.00 EL-DTM832-3000-L3-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,547.93/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Keyway Size
    3/16 x 0.5000 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    4823 in/lb;544.92 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    3000:1
  • Output Size
    1.6250 in
  • Overhung Load
    2170 lbs
  • Ratio
    3000:1
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Weight
    107 lbs, 48.534 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.182 hp
  • Horsepower Rating Normal Duty
    0.182 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DTM832-3000-L3-56
  • Max Input Horsepower
    0.182 hp
  • Mounting Type
    Universal
  • Output
    0.046 hp;0.034 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    4823 in-lbs;544.92 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)