Motion
ELT42001044.00

GROVE GEAR
ELT42001044.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Left Hand Output, 180 Frame
MI ITEM #19048893
MFR #ELT42001044.00
List Price$8,343.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT42001044.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Left Hand Output, 180 Frame
MI ITEM #19048893
MFR #ELT42001044.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,343.41/each for your price

Overview

Mfr description
ELT42001044.00 EL-TM842-40-L-180

Specifications

  • Ratio
    40:1
  • Case Included
    Yes
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    EL-TM842-40-L-180
  • Weight
    109 lbs, 49.44 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text