Motion
ELT42002010.00

GROVE GEAR
ELT42002010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19048898
MFR #ELT42002010.00
Price$8,013.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT42002010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19048898
MFR #ELT42002010.00

Mfr description
ELT42002010.00 EL-T842-60-R
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,013.34/each

Specifications

Dimensions

  • Case Size
    842
  • Manufacturer Reducer Size
    842
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    97 lbs, 44 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-T842-60-R
  • Series
    EL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)