Motion
ELT420546.31

GROVE GEAR
ELT420546.31

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19048905
MFR #ELT420546.31
List Price$10,057.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT420546.31

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19048905
MFR #ELT420546.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,057.58/each for your price

Overview

Mfr description
ELT420546.31 EL-THM842-60-H1-180-31

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-THM842-60-H1-180-31
  • Weight
    105 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text