Motion
ELT52002103.00

GROVE GEAR
ELT52002103.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
MI ITEM #19048916
MFR #ELT52002103.00
List Price$16,858.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT52002103.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
MI ITEM #19048916
MFR #ELT52002103.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,858.04/each for your price

Overview

Mfr description
ELT52002103.00 EL-TMQ852-30-R-180

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    180
  • Series
    EL
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    EL-TMQ852-30-R-180
  • Weight
    171 lbs, 77.564 kg
  • Nominal Ratio
    30:1
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text