Motion
ELT52205104.00

GROVE GEAR
ELT52205104.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19048918
MFR #ELT52205104.00
List Price$20,611.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT52205104.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19048918
MFR #ELT52205104.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,611.00/each for your price

Overview

Mfr description
ELT52205104.00 EL-DTMQ852-1500-L5-56

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    1500:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.938 hp
  • Horsepower Rating Normal Duty
    0.938 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    20658 in/lb;2334.04 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Housing Height
    15.2500 in
  • Housing Length
    15.2500 in, 387.35 mm
  • Housing Width
    10.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    EL
  • Length
    15.2500 in, 387.35 mm
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DTMQ852-1500-L5-56
  • Weight
    208 lbs, 94.347 kg
  • Horsepower
    0.938 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1500:1
  • Output
    0.939 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    20658 in-lbs;2334.04 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525
  • Width
    10.7500 in, 273.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text