Motion
ELT52208104.00

GROVE GEAR
ELT52208104.00

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56C Frame
MI ITEM #19048919
MFR #ELT52208104.00
Price$20,977.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT52208104.00

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56C Frame
MI ITEM #19048919
MFR #ELT52208104.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,977.83/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1500:1
  • Ratio
    1500:1
  • Weight
    208 lbs, 94.347 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-DTMQ852-1500-R2-56
  • Series
    EL

Overview

Mfr description
ELT52208104.00 EL-DTMQ852-1500-R2-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought