Motion
ELU30001078.00

GROVE GEAR
ELU30001078.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 140 Frame
Mi Item #19048926
MFR #ELU30001078.00
Price$4,709.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELU30001078.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 140 Frame
Mi Item #19048926
MFR #ELU30001078.00

Mfr description
ELU30001078.00 EL-UMQ830-25-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,709.30/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    51 lbs, 23.13 kg

Details

  • Manufacturer Catalog Number
    EL-UMQ830-25-L-140
  • Mounting Type
    Universal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)