Motion
EL-UM842-60-L-140

GROVE GEAR
EL-UM842-60-L-140

EL-UM842-60-L-140
MI ITEM #19048931
MFR #EL-UM842-60-L-140
List Price$8,343.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-UM842-60-L-140

EL-UM842-60-L-140
MI ITEM #19048931
MFR #EL-UM842-60-L-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,343.41/each for your price

Overview

Mfr description
ELU42001034.00 EL-UM842-60-L-140

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    3.681 hp
  • Horsepower Rating Normal Duty
    3.681 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Housing Height
    4.5000 in, 114.30 mm
  • Housing Length
    10.0000 in, 254 mm
  • Housing Width
    10.5000 in
  • Series
    EL
  • Length
    10.0000 in, 254 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-UM842-60-L-140
  • Weight
    108 lbs, 48.99 kg
  • Input Style
    C-Face Coupled
  • Output
    2.772 hp;2.067 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Shaft Length
    2.5000 in;63.50 mm
  • Torque Rating (in-lb)
    5989 in-lbs;676.67 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3730 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    10.5000 in, 266.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text