Motion
ELU42002034.00

GROVE GEAR
ELU42002034.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19048934
MFR #ELU42002034.00
Price$8,491.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELU42002034.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19048934
MFR #ELU42002034.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,491.88/each

Specifications

Dimensions

  • Case Size
    842
  • Manufacturer Reducer Size
    842
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    109 lbs, 49.44 kg

Details

  • Manufacturer Catalog Number
    EL-UM842-60-R-140
  • Mounting Type
    Universal

Overview

Mfr description
ELU42002034.00 EL-UM842-60-R-140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought