Motion
ELU42203102.00

GROVE GEAR
ELU42203102.00

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #19048936
MFR #ELU42203102.00
Price$11,252.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELU42203102.00

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #19048936
MFR #ELU42203102.00

Mfr description
ELU42203102.00 EL-DUMQ842-1000-L3-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,252.76/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    425
  • Center Distance
    4.2500 in
  • Housing Dimensions
    12.9400 in x 10.5000 in x 4.5000 in, 328.68 mm x 266.70 mm x 114.30 mm
  • Housing Height
    4.5000 in, 114.30 mm
  • Housing Length
    12.9400 in, 328.68 mm
  • Housing Width
    10.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length
    12.9400 in, 328.68 mm
  • Manufacturer Reducer Size
    425
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    12273 in/lb;1386.66 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1000:1
  • Output Size
    1.7500 in
  • Overhung Load
    3715 lbs
  • Ratio
    1000:1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    123 lbs, 55.792 kg
  • Width
    10.5000 in, 266.70 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.749 hp
  • Horsepower Rating Normal Duty
    0.749 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DUMQ842-1000-L3-56
  • Max Input Horsepower
    0.749 hp
  • Mounting Type
    Universal
  • Output
    0.351 hp;0.262 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16525.12 N, 3715 lbs
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    12273 in-lbs;1386.66 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)