Motion
GR8130026.00

GROVE GEAR
GR8130026.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 0.5000 in Input Size, Solid Output, Double Output
MI ITEM #19049043
MFR #GR8130026.00
List Price$1,351.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8130026.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 0.5000 in Input Size, Solid Output, Double Output
MI ITEM #19049043
MFR #GR8130026.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,351.00/each for your price

Overview

Mfr description
GR8130026.00 GR-B813-7.5-D

Specifications

  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.025 hp
  • Horsepower Rating Normal Duty
    1.025 hp
  • Housing Length
    3.8200 in, 97.03 mm
  • Housing Material
    Cast Iron
  • Input Size
    0.5000 in
  • Input Style
    Solid Shaft
  • Keyway Size
    1/8 x 1.0000 in
  • Length
    3.8200 in, 97.03 mm
  • Manufacturer Catalog Number
    GR-B813-7.5-D
  • Manufacturer Reducer Size
    813
  • Max Input Horsepower
    1.025 hp
  • Maximum Output Torque
    252 in/lb;28.47 nm
  • Mounting Type
    Base
  • Nominal Ratio
    7.5:1
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Ratio
    7.5:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    252 in-lbs;28.47 Nm
  • Weight
    17 lbs, 7.71 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought