Motion
GR8130219.00

GROVE GEAR
GR8130219.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Solid Output, Left Hand Output, 140 Frame
MI ITEM #19049048
MFR #GR8130219.00
List Price$1,558.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8130219.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Solid Output, Left Hand Output, 140 Frame
MI ITEM #19049048
MFR #GR8130219.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,558.89/each for your price

Overview

Mfr description
GR8130219.00 GR-BMQ813-10-L-140

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.823 hp
  • Horsepower Rating Normal Duty
    0.823 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    263 in/lb;29.715 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    GR-BMQ813-10-L-140
  • Weight
    17 lbs, 7.711 kg
  • Horsepower
    0.823 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    10:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    263 in-lbs;29.715 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text