Motion
GR8131038.00

GROVE GEAR
GR8131038.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049051
MFR #GR8131038.00
List Price$1,777.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8131038.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049051
MFR #GR8131038.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,777.05/each for your price

Overview

Mfr description
GR8131038.00 GR-CM813-7.5-L-56

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.025 hp
  • Horsepower Rating Normal Duty
    1.025 hp
  • Input Type
    C-Face
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    233 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    252 in/lb;28.47 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Housing Dimensions
    6.6400 in x 4.5000 in x 6.5000 in, 168.65 mm x 114.30 mm x 165.10 mm
  • Housing Height
    6.5000 in
  • Housing Length
    6.6400 in
  • Housing Width
    4.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    6.6400 in, 168.66 mm
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-CM813-7.5-L-56
  • Weight
    24 lbs, 10.886 kg
  • Horsepower
    1.025 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    0.933 hp;0.696 kw
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    3.8200 in
  • Torque Rating (in-lb)
    252 in-lbs;28.47 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Gearbox
  • Width
    4.5000 in, 114.30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought