Motion
GR8133031.00

GROVE GEAR
GR8133031.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #19049062
MFR #GR8133031.00
List Price$1,994.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8133031.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #19049062
MFR #GR8133031.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,994.47/each for your price

Overview

Mfr description
GR8133031.00 GR-WBMQ813-30-D-56

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.395 hp
  • Horsepower Rating Normal Duty
    0.395 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    314 in/lb;35.48 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Housing Height
    4.0000 in
  • Housing Length
    4.0000 in, 101.60 mm
  • Housing Width
    3.5600 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-WBMQ813-30-D-56
  • Weight
    19 lbs, 8.618 kg
  • Horsepower
    0.395 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    0.29 hp;0.216 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    314 in-lbs;35.48 Nm
  • Bore Diameter
    0.6250 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Speed Reducer
  • Width
    3.8000 in, 96.52 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text