Motion
GR8133508.10

GROVE GEAR
GR8133508.10

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19049063
MFR #GR8133508.10
List Price$2,825.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8133508.10

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19049063
MFR #GR8133508.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,825.86/each for your price

Overview

Mfr description
GR8133508.10 GR-WHMQ813-40-H1-56-10

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    GR-WHMQ813-40-H1-56-10
  • Weight
    17 lbs, 7.71 kg
  • Nominal Ratio
    40:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought