Motion
GR-FMQ813-10-LL-56

GROVE GEAR
GR-FMQ813-10-LL-56

GR-FMQ813-10-LL-56
MI ITEM #19049064
MFR #GR-FMQ813-10-LL-56
List Price$1,797.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FMQ813-10-LL-56

GR-FMQ813-10-LL-56
MI ITEM #19049064
MFR #GR-FMQ813-10-LL-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,797.68/each for your price

Overview

Mfr description
GR8135516.00 GR-FMQ813-10-LL-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.823 hp
  • Horsepower Rating Normal Duty
    0.823 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FMQ813-10-LL-56
  • Weight
    17 lbs, 7.711 kg
  • Input Style
    C-Face Quill
  • Output
    0.729 hp;0.544 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    263 in-lbs;29.715 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text