Motion
GR8135615.00

GROVE GEAR
GR8135615.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19049068
MFR #GR8135615.00
List Price$1,797.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8135615.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19049068
MFR #GR8135615.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,797.68/each for your price

Overview

Mfr description
GR8135615.00 GR-FMQ813-30-LL-56

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    GR-FMQ813-30-LL-56
  • Weight
    18 lbs, 8.16 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text