Motion
GR8135652.00

GROVE GEAR
GR8135652.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19049069
MFR #GR8135652.00
List Price$1,762.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8135652.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19049069
MFR #GR8135652.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.30/each for your price

Overview

Mfr description
GR8135652.00 GR-JMQ813-5-R-56

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.248 hp
  • Horsepower Rating Normal Duty
    1.248 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    209 in/lb;23.61 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-JMQ813-5-R-56
  • Weight
    18 lbs, 8.165 kg
  • Horsepower
    1.248 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    1.158 hp;0.864 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    209 in-lbs;23.61 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought