Motion
GR8150599.10

GROVE GEAR
GR8150599.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56C Frame
MI ITEM #19049078
MFR #GR8150599.10
Price$2,291.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8150599.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56C Frame
MI ITEM #19049078
MFR #GR8150599.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,291.03/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    21 lbs, 9.525 kg

Details

  • Bushing Kit
    H2
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ815-10-H2-56-10
  • Reduction
    Single Reduction
  • Series
    GR
  • Style
    C-Face Quill

Overview

Mfr description
GR8150599.10 GR-HMQ815-10-H2-56-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought