Overview
Mfr description
GR815206097.00 GR-DMQ815-400-L6-56
Specifications
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size815
- Manufacturer Catalog NumberGR-DMQ815-400-L6-56
- Weight38 lbs, 17.237 kg
- Case Size815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data