Motion
GR8153008.00

GROVE GEAR
GR8153008.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19049086
MFR #GR8153008.00
List Price$2,023.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8153008.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19049086
MFR #GR8153008.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,023.21/each for your price

Overview

Mfr description
GR8153008.00 GR-WBMQ815-40-L-56--

Specifications

  • Ratio
    40:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    815
  • Manufacturer Catalog Number
    GR-WBMQ815-40-L-56--
  • Weight
    22 lbs, 9.979 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought