Motion
GR8153010.00

GROVE GEAR
GR8153010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #19049087
MFR #GR8153010.00
Price$2,087.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8153010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #19049087
MFR #GR8153010.00

Mfr description
GR8153010.00 GR-WBMQ815-60-L-56--
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,087.95/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    21 lbs, 9.525 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-WBMQ815-60-L-56--
  • Series
    GR
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)