Motion
GR8154017.00

GROVE GEAR
GR8154017.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
Mi Item #19049091
MFR #GR8154017.00
Price$3,155.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8154017.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
Mi Item #19049091
MFR #GR8154017.00

Mfr description
GR8154017.00 GR-DXMQ815-300-L1-56-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,155.85/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    40 lbs, 18.14 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-DXMQ815-300-L1-56-
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)