Motion
GR8155570.00

GROVE GEAR
GR8155570.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19049096
MFR #GR8155570.00
List Price$1,903.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8155570.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19049096
MFR #GR8155570.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,903.80/each for your price

Overview

Mfr description
GR8155570.00 GR-FMQ815-30-LL-56

Specifications

  • Ratio
    30:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    815
  • Manufacturer Catalog Number
    GR-FMQ815-30-LL-56
  • Weight
    22 lbs, 9.98 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought