Motion
GR8180243.00

GROVE GEAR
GR8180243.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Double Output, 48CZ Frame
MI ITEM #19049101
MFR #GR8180243.00
List Price$1,771.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180243.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Double Output, 48CZ Frame
MI ITEM #19049101
MFR #GR8180243.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,771.14/each for your price

Overview

Mfr description
GR8180243.00 GR-BMQ818-10-D-48

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.625 hp
  • Horsepower Rating Normal Duty
    1.625 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    48CZ
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    528 in/lb;59.656 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Housing Height
    5.0600 in
  • Housing Length
    5.0600 in, 128.50 mm
  • Housing Width
    5.0000 in
  • Keyway Size
    1/8 x 1/16
  • Service Factor
    1
  • Series
    GR
  • Length
    5.0600 in
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BMQ818-10-D-48
  • Weight
    27 lbs, 12.247 kg
  • Horsepower
    1.625 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    1.466 hp;1.093 kw
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    528 in-lbs;59.656 Nm
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Speed Reducer
  • Width
    3.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought