Motion
GR8180523.16

GROVE GEAR
GR8180523.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, Hollow Output, Hollow Output, 56 Frame
Mi Item #19049102
MFR #GR8180523.16
Price$2,361.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180523.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, Hollow Output, Hollow Output, 56 Frame
Mi Item #19049102
MFR #GR8180523.16

Mfr description
GR8180523.16 GR-HM818-80-H1-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,361.81/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Keyway Size
    3/16 x 1.3800 in, 4.76 x 35.05 mm
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    356 in/lb;40.22 nm
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in
  • Weight
    27 lbs, 12.25 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.208 hp
  • Horsepower Rating Normal Duty
    0.208 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Manufacturer Catalog Number
    GR-HM818-80-H1-56-16
  • Max Input Horsepower
    0.208 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    356 in-lbs;40.22 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)