Motion
GR8180530.16

GROVE GEAR
GR8180530.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19049103
MFR #GR8180530.16
List Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180530.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19049103
MFR #GR8180530.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.56/each for your price

Overview

Mfr description
GR8180530.16 GR-HM818-25-H1-140-16

Specifications

  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.884 hp
  • Horsepower Rating Normal Duty
    0.884 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    644 in/lb;72.76 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in, 4.76 x 35.05 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HM818-25-H1-140-16
  • Weight
    27 lbs, 12.25 kg
  • Horsepower
    0.884 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    25:1
  • Shaft Diameter
    1.0000 in
  • Torque Rating (in-lb)
    644 in-lbs;72.76 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought