Motion
GR8180542.14

GROVE GEAR
GR8180542.14

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049104
MFR #GR8180542.14
List Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180542.14

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049104
MFR #GR8180542.14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.56/each for your price

Overview

Mfr description
GR8180542.14 GR-HMQ818-25-H1-56-14

Specifications

  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.884 hp
  • Horsepower Rating Normal Duty
    0.884 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    644 in/lb;72.762 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    5.7500 in, 146.05 mm
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ818-25-H1-56-14
  • Weight
    26 lbs, 11.793 kg
  • Horsepower
    0.884 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    1.4400 in;36.58 mm
  • Torque Rating (in-lb)
    644 in-lbs;72.762 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought