Motion
GR8180547.10

GROVE GEAR
GR8180547.10

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049105
MFR #GR8180547.10
List Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180547.10

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049105
MFR #GR8180547.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.56/each for your price

Overview

Mfr description
GR8180547.10 GR-HMQ818-80-H1-56-10

Specifications

  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.208 hp
  • Horsepower Rating Normal Duty
    0.208 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    356 in/lb;40.22 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ818-80-H1-56-10
  • Weight
    26 lbs, 11.793 kg
  • Horsepower
    0.208 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    80:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    356 in-lbs;40.22 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought