Motion
GR8180549.14

GROVE GEAR
GR8180549.14

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19049106
MFR #GR8180549.14
List Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180549.14

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19049106
MFR #GR8180549.14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.56/each for your price

Overview

Mfr description
GR8180549.14 GR-HMQ818-5-H1-140-14

Specifications

  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.6 hp
  • Horsepower Rating Normal Duty
    2.6 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    436 in/lb;49.261 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ818-5-H1-140-14
  • Weight
    26 lbs, 11.793 kg
  • Horsepower
    2.6 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    436 in-lbs;49.261 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought