Motion
GR8180622.12

GROVE GEAR
GR8180622.12

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19049109
MFR #GR8180622.12
List Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180622.12

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19049109
MFR #GR8180622.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.56/each for your price

Overview

Mfr description
GR8180622.12 GR-HMQ818-15-H2-56-12

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-HMQ818-15-H2-56-12
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought