Motion
GR8180638.16

GROVE GEAR
GR8180638.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
Mi Item #19049112
MFR #GR8180638.16
Price$2,361.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180638.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
Mi Item #19049112
MFR #GR8180638.16

Mfr description
GR8180638.16 GR-HMQ818-7.5-H2-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,361.81/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    18
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    25 lbs, 11.34 kg

Details

  • Bushing Kit
    H2
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ818-7.5-H2-56-16
  • Series
    GR
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)