Motion
GR8180645.16

GROVE GEAR
GR8180645.16

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19049115
MFR #GR8180645.16
List Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180645.16

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19049115
MFR #GR8180645.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.56/each for your price

Overview

Mfr description
GR8180645.16 GR-HMQ818-50-H2-56-16

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-HMQ818-50-H2-56-16
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    50:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought