Motion
GR8181044.00

GROVE GEAR
GR8181044.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 56C Frame
MI ITEM #19049116
MFR #GR8181044.00
List Price$1,967.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8181044.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 56C Frame
MI ITEM #19049116
MFR #GR8181044.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,967.94/each for your price

Overview

Mfr description
GR8181044.00 GR-CM818-40-L-56-

Specifications

  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-CM818-40-L-56-
  • Weight
    26 lbs, 11.79 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought