Motion
GR818202095.16

GROVE GEAR
GR818202095.16

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 56C Frame
MI ITEM #19049126
MFR #GR818202095.16
List Price$3,809.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR818202095.16

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 56C Frame
MI ITEM #19049126
MFR #GR818202095.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,809.82/each for your price

Overview

Mfr description
GR818202095.16 GR-DHMQ818-250-H12-56-16

Specifications

  • Ratio
    250:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-DHMQ818-250-H12-56-16
  • Weight
    193 lbs, 87.54 kg
  • Nominal Ratio
    250:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought