Motion
GR818206076.16

GROVE GEAR
GR818206076.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 48CZ Frame
MI ITEM #19049127
MFR #GR818206076.16
List Price$3,809.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR818206076.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 48CZ Frame
MI ITEM #19049127
MFR #GR818206076.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,809.82/each for your price

Overview

Mfr description
GR818206076.16 GR-DHMQ818-200-H16-48-16

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.119 hp
  • Horsepower Rating Normal Duty
    0.119 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    48CZ
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    858 in/lb;96.94 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    6.7500 in
  • Housing Width
    6.5000 in
  • Keyway Size
    1/8 x 1/16
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DHMQ818-200-H16-48-16
  • Weight
    42 lbs, 19.05 kg
  • Horsepower
    0.119 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.119 hp;0.089 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    858 in-lbs;96.94 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought