Motion
GR818206081.16

GROVE GEAR
GR818206081.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 48CZ Frame
Mi Item #19049128
MFR #GR818206081.16
Price$3,931.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR818206081.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 48CZ Frame
Mi Item #19049128
MFR #GR818206081.16

Mfr description
GR818206081.16 GR-DHMQ818-600-H16-48-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,931.73/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Center Distance
    1.7500 in
  • Housing Height
    6.7500 in
  • Housing Width
    6.5000 in
  • Keyway Size
    1/8 x 1/16
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    882 in/lb;99.65 nm
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    600:1
  • Output Size
    1.0000 in
  • Ratio
    600:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    42 lbs, 19.05 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.041 hp
  • Horsepower Rating Normal Duty
    0.041 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ818-600-H16-48-16
  • Max Input Horsepower
    0.041 hp
  • Mounting Type
    Base
  • Output
    0.041 hp;0.031 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    882 in-lbs;99.65 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)