Motion
GR818206103.00

GROVE GEAR
GR818206103.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049131
MFR #GR818206103.00
List Price$3,288.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR818206103.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049131
MFR #GR818206103.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,288.01/each for your price

Overview

Mfr description
GR818206103.00 GR-DMQ818-1200-L6-56

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Double Reduction
  • Ratio
    1200:1
  • Max Input Horsepower
    0.059 hp
  • Horsepower Rating Normal Duty
    0.059 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    C - Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    892 in/lb;100.782 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    6.7500 in
  • Housing Length
    6.7500 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-DMQ818-1200-L6-56
  • Weight
    41 lbs, 18.597 kg
  • Horsepower
    0.059 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    1200:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    892 in-lbs;100.782 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought