Overview
Mfr description
GR8182104.00 GR-DMQ818-3600-R1-56
Specifications
- NEMA / IEC Frame Size56C
- SeriesGR
- Manufacturer Reducer Size18
- Manufacturer Catalog NumberGR-DMQ818-3600-R1-56
- Weight41 lbs, 18.597 kg
- Gearbox Component TypeGearbox
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data