Motion
GR8182113.00

GROVE GEAR
GR8182113.00

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 56C Frame
MI ITEM #19049138
MFR #GR8182113.00
List Price$3,288.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8182113.00

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 56C Frame
MI ITEM #19049138
MFR #GR8182113.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,288.01/each for your price

Overview

Mfr description
GR8182113.00 GR-DMQ818-1800-D1-56

Specifications

  • Ratio
    1800:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-DMQ818-1800-D1-56
  • Weight
    41 lbs, 18.597 kg
  • Nominal Ratio
    1800:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought