Motion
GR8183039.00

GROVE GEAR
GR8183039.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19049145
MFR #GR8183039.00
List Price$2,056.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8183039.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19049145
MFR #GR8183039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,056.39/each for your price

Overview

Mfr description
GR8183039.00 GR-WBMQ818-10-L-140

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-WBMQ818-10-L-140
  • Weight
    23 lbs, 10.43 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought